Specifications
Dimensions
- Attaching Bolt Size0.3125 in,7.93 mm
- Bolt Hole Spacing3-1/8 x 4-1/8 in, 79.38 x 104.77 mm
- Bolt Size0.3125 in, 7.93 mm
- Caster Size4.0000 in, 101.59 mm
- Face Width1.3750 in
- Max Bolt Hole Spacing2-3/8 x 3-3/8 in
- Min Bolt Hole Spacing1-3/4 x 3 in
- Mount Height5.3750 in
- Mounting Plate Size3-1/8 x 4-1/8 in
- Overall Height5.3750 in,136.53 mm
- Plate Size3-1/8 x 4-1/8 in
- Swivel Lead Length1.3750 in
- Tire Size1.2500 in x 4.0000 in, 31.75 mm x 101.59 mm
- Tread Width1.2500 in
- Weight300 lbs
- Wheel Diameter4.0000 in
- Wheel Width1.2500 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeHi-Lo
- Caster SeriesHL Series
- Caster TypeSwivel
- Core ColorWhite
- Core MaterialPolyurethane
- Finish CoatingBright Zinc Plated
- Frame FinishBright Zinc Plated
- Heat Tolerance-30 to 180 °F
- Load Capacity300 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Rig Finish/CoatingBright Zinc Plated
- SeriesHi-Lo
- Top Plate3-1/8 x 4-1/8 in,79.38 x 104.77 mm
- Tread ColorRed
- Tread MaterialPolyurethane
- TypeSwivel
- Type Of BearingNon-Precision Ball
- Weight Capacity300 lbs
- Wheel Bearing TypeBall
- Wheel ColorWhite
- Wheel Hardness90A
- Wheel Material TypePolyurethane
- Wheel TypePoly-Tech
Overview
Mfr description
S-HL-4NF SWIVEL CASTER HL 4X1-3/8