Motion
S-HL-5P
Plate Caster - HL Series, Phenolic Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 450 lbs Load Capacity
Mi Item #01075384
MFR #S-HL-5P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - HL Series, Phenolic Wheel Material, 5 in Wheel Diameter, 1-1/2 in Face Width, 450 lbs Load Capacity
Mi Item #01075384
MFR #S-HL-5P

Mfr description
S-HL-5P SWIVEL CASTER HL 5X1-1/2 PLASTEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    1-3/4 x 3 in
  • Mount Height
    6.3750 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Wheel Diameter
    5 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Hi-Lo
  • Caster Series
    HL Series
  • Caster Type
    Swivel
  • Load Capacity
    450 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)