Motion
S-HS-4D
4.0000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
MI ITEM #01075441
MFR #S-HS-4D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Wheel Diameter, 2.0000 in Face Width, 750 lbs Load Capacity
MI ITEM #01075441
MFR #S-HS-4D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    5-5/8 in
  • Weight
    12 lbs
  • Wheel Diameter
    4.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    750 lbs
  • Product Type
    Plate Casters
  • Series
    HS
  • Type
    Duralast

Overview

Mfr description
S-HS-4D SWIVEL CASTER HS 4X2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought