Motion
S-HS-4M
Plate Caster - HS Series, Metal Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #01075451
MFR #S-HS-4M
Price$273.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - HS Series, Metal Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #01075451
MFR #S-HS-4M

Mfr description
S-HS-4M SWIVEL CASTER HS 4X2 METAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.80/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bolt Size
    0.7500 in, 19.05 mm
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Leg Size
    0.3750 in x 2.0000 in | 9.53 mm x 50.80 mm
  • Mounting Plate Size  
    114.30 mm x 158.75 mm
  • Overall Height
    5.2500 in, 133.35 mm
  • Plate Size
    4.5000 in x 6.2500 in
  • Swivel Lead Length  
    1.3750 in
  • Tread Width
    2.0000 in
  • Weight
    1000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1000 lbs, 453.59 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    HS Series
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Frame Material
    Steel
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    S-HS-4M
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    HS Series
  • Style
    Swivel Plate
  • Top Plate
    114.30 mm x 158.75 mm, 4.5000 in x 6.2500 in
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1000 lbs
  • Wheel Material Type
    Metal
  • Wheel Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)