Motion
S-HS-6M
6.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
MI ITEM #01075558
MFR #S-HS-6M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
MI ITEM #01075558
MFR #S-HS-6M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-HS-6M SWIVEL CASTER HS 6X2 METAL

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    1400 lbs
  • Weight
    15 lbs
  • Overall Height
    7-3/4 in
  • Series
    HS
  • Type
    Metal
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text