Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height9.7500 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Wheel Diameter8 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeHeavy Service
- Caster SeriesHS Series
- Caster TypeSwivel
- Core ColorRed
- Load Capacity500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeRoller
- Wheel Hardness70A
- Wheel Material TypeMold-on Rubber
Help us improve this product