Motion
S-MD-104FVH
Plate Caster - MD Series, V-Grooved - Forged Steel Wheel Material, 10 in Wheel Diameter, 4 in Face Width, 7500 lbs Load Capacity
MI ITEM #01075686
MFR #S-MD-104FVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - MD Series, V-Grooved - Forged Steel Wheel Material, 10 in Wheel Diameter, 4 in Face Width, 7500 lbs Load Capacity
MI ITEM #01075686
MFR #S-MD-104FVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    13.0000 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Wheel Diameter
    10 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Maxi-Duty
  • Caster Series
    MD Series
  • Caster Type
    Swivel
  • Load Capacity
    7500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    188 BHN
  • Wheel Material Type
    V-Grooved - Forged Steel

Overview

Mfr description
S-MD-104FVH SWIVEL CASTER MD 10X4 FS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought