Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing7 x 7 in
- Min Bolt Hole Spacing7 x 7 in
- Mount Height10.0000 in
- Mounting Plate Size8-1/2 x 8-1/2 in
- Wheel Diameter6 in
Details
- Caster Load Capacity RangeGreater than 4,000 lb
- Caster Rig TypeMaxi-Duty
- Caster SeriesMD Series
- Caster TypeSwivel
- Load Capacity12000 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Wheel Bearing TypeTapered
- Wheel Hardness179 BHN
- Wheel Material TypeForged Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)