Motion
S-MDD-13DH
Duralast® Plate Caster - MDD Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 6000 lbs Load Capacity
Mi Item #01076167
MFR #S-MDD-13DH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - MDD Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 6000 lbs Load Capacity
Mi Item #01076167
MFR #S-MDD-13DH

Mfr description
S-MDD-13DH SWIVEL MDD DUAL 10X3 DURALAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    7 x 7 in
  • Min Bolt Hole Spacing
    7 x 7 in
  • Mount Height
    13.0000 in
  • Mounting Plate Size  
    8-1/2 x 8-1/2 in
  • Wheel Diameter
    10 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Maxi-Duty Dual Wheel
  • Caster Series
    MDD Series
  • Caster Type
    Swivel
  • Load Capacity
    6000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Green
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)