Motion
S-MS-5R
Plate Caster - MS Series, Mold-on Rubber Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 350 lbs Load Capacity
MI ITEM #01076322
MFR #S-MS-5R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - MS Series, Mold-on Rubber Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 350 lbs Load Capacity
MI ITEM #01076322
MFR #S-MS-5R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-MS-5R SWIVEL CASTER MS 5X2 MORT

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    MS Series
  • Caster Rig Type
    Medium Service
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Hardness
    70A
  • Wheel Bearing Type
    Roller
  • Load Capacity
    350 lbs
  • Mount Height
    6.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4 x 4 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Core Color
    Red
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Mold-on Rubber
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text