Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing4-1/8 x 4-1/2 in
- Min Bolt Hole Spacing4 x 4 in
- Mount Height7.5000 in
- Mounting Plate Size5 x 5-1/2 in
- Wheel Diameter6 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeMedium Service
- Caster SeriesMS Series
- Caster TypeSwivel
- Load Capacity1200 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeRoller
- Wheel Hardness90D
- Wheel Material TypePhenolic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)