Motion
S-PF-8AT
Cush-N-Tuf™ Semi-Pneumatic Swivel Caster - 400 lb Capacity, 8 in Dia., 8 x 2.50 Tire Size
MI ITEM #01076609
MFR #S-PF-8AT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cush-N-Tuf™ Semi-Pneumatic Swivel Caster - 400 lb Capacity, 8 in Dia., 8 x 2.50 Tire Size
MI ITEM #01076609
MFR #S-PF-8AT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Min Bolt Hole Spacing
    4 x 4 in
  • Mount Height
    9.6250 in
  • Mounting Plate Size  
    5 x 5-1/2 in
  • Tire Size
    8 x 2.50
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Combination Brake
  • Caster Type
    Swivel
  • Load Capacity
    400 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Pneumatic Casters
  • Wheel Bearing Type
    Ball
  • Wheel Hardness
    75A
  • Wheel Type
    Semi-Pneumatic

Overview

Mfr description
S-PF-8AT SWIVEL CASTER PF 8X2 ACE TUF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought