Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height9.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter8 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeStainless Steel
- Caster SeriesSTA Series
- Caster TypeSwivel
- Load Capacity800 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeDelrin
- Wheel Material TypePhenolic
Overview
Mfr description
S-STA-8PZ SWIVEL STA 8X2 PLASTEX WHL