Motion
S-STL-35A
Aqualite® Plate Caster - STL Series, Polypropylene Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 260 lbs Load Capacity
Mi Item #01076989
MFR #S-STL-35A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aqualite® Plate Caster - STL Series, Polypropylene Wheel Material, 3-1/2 in Wheel Diameter, 1-3/8 in Face Width, 260 lbs Load Capacity
Mi Item #01076989
MFR #S-STL-35A

Mfr description
S-STL-35A SWIVEL CASTER STL 3-1/2X1-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-3/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Mount Height
    4.8750 in
  • Mounting Plate Size  
    2-3/8 x 3-5/8 in
  • Wheel Diameter
    3-1/2 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Stainless Steel
  • Caster Series
    STL Series
  • Caster Type
    Swivel
  • Load Capacity
    260 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Plain Bore
  • Wheel Hardness
    75D
  • Wheel Material Type
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)