Motion
S-STL-5HHP
Plate Caster - STL Series, Phenolic (High-Temp) Wheel Material, 5 in Wheel Diameter, 1-1/4 in Face Width, 300 lbs Load Capacity
MI ITEM #01077179
MFR #S-STL-5HHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - STL Series, Phenolic (High-Temp) Wheel Material, 5 in Wheel Diameter, 1-1/4 in Face Width, 300 lbs Load Capacity
MI ITEM #01077179
MFR #S-STL-5HHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-STL-5HHP SWIVEL CASTER STL 5X1-1/4

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    STL Series
  • Caster Rig Type
    Stainless Steel
  • Wheel Diameter
    5 in
  • Face Width
    1-1/4 in
  • Wheel Hardness
    90D
  • Wheel Bearing Type
    Plain Bore
  • Load Capacity
    300 lbs
  • Mount Height
    6.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Phenolic (High-Temp)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text