Specifications
Dimensions
- Face Width1-1/2 in
- Max Bolt Hole Spacing3 x 3 in
- Min Bolt Hole Spacing2 x 5/8
- Mount Height6.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter5 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeThread Guard
- Caster SeriesTX Series
- Caster TypeSwivel
- Load Capacity600 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlack
- Wheel Bearing TypeRoller
- Wheel Hardness90D
- Wheel Material TypePhenolic
Overview
Mfr description
S-TX-5P THREAD GUARD SWIV CASTER