Specifications
Dimensions
- Face Width1-1/2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height7.5000 in
- Mounting Plate Size4 x 4-1/2 in
- Wheel Diameter6 in
Details
- Caster Load Capacity Range0 to 599 lb
- Caster Rig TypeWhirlaway
- Caster SeriesWW Series
- Caster TypeSwivel
- Load Capacity550 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypeRoller
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)