Motion
1300990165

MOLEX INC
1300990165

5630M Strain Relief Watertite® Cord Grip - 1/2 NPT, Male Straight, 0.310–0.370 in Cable Dia., Nylon Body, NEMA 3R
MI ITEM #01086681
MFR #1300990165
List Price$113.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300990165

5630M Strain Relief Watertite® Cord Grip - 1/2 NPT, Male Straight, 0.310–0.370 in Cable Dia., Nylon Body, NEMA 3R
MI ITEM #01086681
MFR #1300990165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.88/each for your price

Overview

Mfr description
5630M WOODHEAD

Specifications

  • Grip Type
    Watertite® Cord Grip
  • Body Style
    Male Straight
  • Thread Size
    1/2 NPT
  • Cable Diameter
    0.310–0.370 in
  • Body Material
    Nylon
  • Grip Material
    Stainless Steel
  • NEMA Rating
    NEMA 3R
  • Number Of Holes
    1
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300990165_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought