Motion
1300970170

MOLEX INC
1300970170

36263 Strain Relief Deluxe Cord Grip - 3/4 NPT, Male Straight, 0.625–0.750 in Cable Dia., Aluminum Body, NEMA 4
MI ITEM #01086742
MFR #1300970170
Your Price$116.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300970170

36263 Strain Relief Deluxe Cord Grip - 3/4 NPT, Male Straight, 0.625–0.750 in Cable Dia., Aluminum Body, NEMA 4
MI ITEM #01086742
MFR #1300970170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.76/each(List $134.28)

Overview

Mfr description
36263 WOODHEAD

Specifications

  • Grip Type
    Deluxe Cord Grip
  • Body Style
    Male Straight
  • Thread Size
    3/4 NPT
  • Cable Diameter
    0.625–0.750 in
  • Body Material
    Aluminum
  • Grip Material
    Stainless Steel
  • NEMA Rating
    NEMA 4
  • Mesh Length
    9.50 in
  • Bale Length
    4.75 in
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300970170_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text