Motion
J4005C
Cap Screw or Hex Bolt - Fine, Hex Head Style, 3/8 in Diameter
Mi Item #01090466
MFR #J4005C
Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Fine, Hex Head Style, 3/8 in Diameter
Mi Item #01090466
MFR #J4005C

Mfr description
J4005C CAPSCREW 3/8-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.58/each

Specifications

Dimensions

  • Diameter  
    3/8 in
  • Length
    3 in
  • Thread Size
    3/8-24 in

Details

  • Head Style
    Hex
  • Impact Rated
    No
  • Package Quantity
    3
  • Thread Pitch Type
    Fine
  • UPC_NO
    662679470050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)