Motion
J4028
Cap Screw or Hex Bolt - Coarse, Hex Head Style, 3/8 in Diameter
Mi Item #01090868
MFR #J4028
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Coarse, Hex Head Style, 3/8 in Diameter
Mi Item #01090868
MFR #J4028

Mfr description
J4028 CAP SCREW 3/16-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Diameter  
    3/8 in
  • Length
    3 in
  • Thread Size
    3/8-16 in

Details

  • Head Style
    Hex
  • Package Quantity
    3
  • Thread Pitch Type
    Coarse
  • UPC_NO
    662679470197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)