Motion
BG11-4-6-6

BOSTON GEAR
BG11-4-6-6

BG11-4-6-6
MI ITEM #01141702
MFR #BG11-4-6-6
List Price$339.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-4-6-6

BG11-4-6-6
MI ITEM #01141702
MFR #BG11-4-6-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$339.79/each for your price

Overview

Mfr description
BG11-4-6-6 SHAFT CPLG 49910

Specifications

  • Coupling Size Code
    BG11-4
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    3/8 in
  • Maximum Bore Diameter
  • Jaw Type
    Straight
  • UPC_NO
    781711499108
  • Bore Diameter
    3/8 x 3/8 in
  • Outside Diameter
  • Coupling Overall Length
    2.2500 in
  • Torque Capacity
    12 in
  • Max Rpm
    3450 rpm
  • Length Through Bore
    0.5313 in
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Weight
    0.04 lbs
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought