Motion
BG11-6-10-10

BOSTON GEAR
BG11-6-10-10

BG11-6-10-10
Mi Item #01141724
MFR #BG11-6-10-10
Price$450.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-6-10-10

BG11-6-10-10
Mi Item #01141724
MFR #BG11-6-10-10

Mfr description
BG11-6-10-10 SHAFT CPLG 49923
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.08/each

Specifications

Dimensions

  • Bore Diameter
    5/8 x 5/8 in
  • Coupling Overall Length
    2.6875 in
  • Coupling Size Code
    BG11-6
  • Length Through Bore
    0.6875 in
  • Maximum Bore Diameter  
    5/8 in
  • Min Bore Diameter
    5/8 in
  • Outside Diameter  
    1.8125 in
  • Weight
    0.04 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    27 in
  • UPC_NO
    781711499238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)