Motion
3333-001
Fixed Displacement Piston Motor - 3.30 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61)
MI ITEM #01155508
MFR #3333-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Piston Motor - 3.30 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61)
MI ITEM #01155508
MFR #3333-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3333-001 MOTOR

Specifications

  • Motor Type
    Fixed Displacement, High Pressure
  • Displacement
    3.30 in³/r
  • Main Ports
    1 in SAE 4-Bolt Split Flange Port (Code 61)
  • Working Pressure
    6092 psi
  • Torque
    3511 in
  • Finish
    Primer Blue
  • Max Rpm
    5380 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text