Motion
HHD333301AB1B1K1K00000B

DANFOSS HYDROSTATIC
HHD333301AB1B1K1K00000B

Fixed Displacement Piston Motor - 3.30 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61), 4-Bolt Flange (SAE-C) Mount
MI ITEM #01155558
MFR #HHD333301AB1B1K1K00000B
Price$7,749.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
HHD333301AB1B1K1K00000B

Fixed Displacement Piston Motor - 3.30 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61), 4-Bolt Flange (SAE-C) Mount
MI ITEM #01155558
MFR #HHD333301AB1B1K1K00000B

Mfr description
3333-006 MOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,749.30/each

Specifications

Dimensions

  • Torque
    3511 in

Details

  • Displacement
    3.30 in³/r
  • Finish
    Primer Blue
  • Main Ports
    1 in SAE 4-Bolt Split Flange Port (Code 61)
  • Max Rpm
    5380 rpm
  • Motor Type
    Fixed Displacement, High Pressure
  • Mount
    4-Bolt Flange (SAE-C)
  • Working Pressure
    6092 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)