Specifications
Dimensions
- Torque3511 in
Details
- Displacement3.30 in³/r
- FinishPrimer Blue
- Main Ports1 in SAE 4-Bolt Split Flange Port (Code 61)
- Max Rpm5380 rpm
- Motor TypeFixed Displacement, High Pressure
- Mount4-Bolt Flange (SAE-C)
- Working Pressure6092 psi
Overview
Mfr description
3333-037 MOTOR