Motion
HHD393314AB1B1K1K00000B

DANFOSS HYDROSTATIC
HHD393314AB1B1K1K00000B

Fixed Displacement Piston Motor - 3.91 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61)
Mi Item #01158231
MFR #HHD393314AB1B1K1K00000B
Price$7,998.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
HHD393314AB1B1K1K00000B

Fixed Displacement Piston Motor - 3.91 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61)
Mi Item #01158231
MFR #HHD393314AB1B1K1K00000B

Mfr description
3933-003 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,998.13/each

Specifications

Dimensions

  • Torque
    3511 in

Details

  • Displacement
    3.91 in³/r
  • Finish
    Primer Blue
  • Main Ports
    1 in SAE 4-Bolt Split Flange Port (Code 61)
  • Max Rpm
    5380 rpm
  • Motor Type
    Fixed Displacement, High Pressure
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)