1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS HYDROSTATIC
3933-006
Fixed Displacement Piston Motor - 3.91 in³/r Displacment
Mi Item #
01158276
MFR #
3933-006
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Motors
Axial Piston Motors
DANFOSS HYDROSTATIC 3933-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS HYDROSTATIC
3933-006
Fixed Displacement Piston Motor - 3.91 in³/r Displacment
Mi Item #
01158276
MFR #
3933-006
Mfr description
3933-006 MOTOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Torque
3511 in
Details
Displacement
3.91 in³/r
Max Rpm
5380 rpm
Motor Type
Fixed Displacement, High Pressure
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items