Motion
HHD463314AC00000000000B

DANFOSS HYDROSTATIC
HHD463314AC00000000000B

Fixed Displacement Piston Motor - 4.58 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61), 4-Bolt Flange (SAE-C) Mount
MI ITEM #01161621
MFR #HHD463314AC00000000000B
List Price$8,139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
HHD463314AC00000000000B

Fixed Displacement Piston Motor - 4.58 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 61), 4-Bolt Flange (SAE-C) Mount
MI ITEM #01161621
MFR #HHD463314AC00000000000B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,139.89/each for your price

Overview

Mfr description
4633-029 MOTOR

Specifications

  • Motor Type
    Fixed Displacement, High Pressure
  • Displacement
    4.58 in³/r
  • Main Ports
    1 in SAE 4-Bolt Split Flange Port (Code 61)
  • Mount
    4-Bolt Flange (SAE-C)
  • Working Pressure
    6092 psi
  • Torque
    4149 in
  • Finish
    Primer Blue
  • Max Rpm
    5380 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought