Motion
51970MP
Spin-On Lube Filter
Mi Item #01163103
MFR #51970MP
Price$42.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spin-On Lube Filter
Mi Item #01163103
MFR #51970MP

Mfr description
51970MP FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.03/each

Specifications

Dimensions

  • Outside Diameter
    118 mm
  • Thread Size
    1-1/2-12 in

Details

  • Filter Design
    Spin-On Lube Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)