Motion
D75CP
Soft Starter - 100 hp @ 460 V, 40 hp @ 208 V, 50 hp @ 230 V, 135 A Full Load Current, 208-230/460 V Supply Voltage, 3 Phase Input
MI ITEM #01175445
MFR #D75CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Starter - 100 hp @ 460 V, 40 hp @ 208 V, 50 hp @ 230 V, 135 A Full Load Current, 208-230/460 V Supply Voltage, 3 Phase Input
MI ITEM #01175445
MFR #D75CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dim Height Width Depth
    24.00 in x 24.00 in x 8.62 in

Details

  • Full Load Current
    135 A
  • Horsepower
    100 hp @ 460 V, 40 hp @ 208 V, 50 hp @ 230 V
  • Input Phase
    3
  • Operating Temperature Range
    32 to 122 °F
  • Standards Met
    UL
  • Supply Frequency
    60 Hz
  • Supply Voltage
    208-230/460 V

Overview

Mfr description
D75CP SOFT START

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought