Motion
D92CA
Soft Starter - 13.5 hp @ 380 V, 15 hp @ 415 V, 8 hp @ 220 V, 30 A Full Load Current, 220-415 V Supply Voltage, 3 Phase Input
MI ITEM #01175455
MFR #D92CA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Starter - 13.5 hp @ 380 V, 15 hp @ 415 V, 8 hp @ 220 V, 30 A Full Load Current, 220-415 V Supply Voltage, 3 Phase Input
MI ITEM #01175455
MFR #D92CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dim Height Width Depth
    12.10 in x 5.10 in x 5.40 in

Details

  • Full Load Current
    30 A
  • Horsepower
    13.5 hp @ 380 V, 15 hp @ 415 V, 8 hp @ 220 V
  • Input Phase
    3
  • Operating Temperature Range
    32 to 122 °F
  • Standards Met
    UL
  • Supply Frequency
    50 Hz
  • Supply Voltage
    220-415 V

Overview

Mfr description
D92CA SOFT START

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought