Specifications
Details
- FinishPrimer Per Spec 209-13A
- Main Ports1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides
- Motor TypeFixed Displacement, High Pressure
- Mount2-Bolt Flange (SAE-A)
- Shaft Type13 Tooth 16/32 Spline w/ Snap Ring Groove - 1.62 in Shaft Ext.
- Working Pressure5076 psi
Overview
Mfr description
74118-DAB PISTON MOTOR