Specifications
Details
- Displacement1.24 in³/r
- FinishBlack
- Main Ports1-1/16–12 UN-2B SAE O-Ring Ports - Opposite Sides
- Max Rpm3600 rpm
- Motor TypeFixed Displacement, High Pressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)