Motion
AAJABCG00000A0B

DANFOSS HYDROSTATIC
AAJABCG00000A0B

Fixed Displacement Piston Motor - 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #01187537
MFR #AAJABCG00000A0B
Price$2,765.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAJABCG00000A0B

Fixed Displacement Piston Motor - 5076 psi, 13 Tooth 16/32 Spline - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #01187537
MFR #AAJABCG00000A0B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,765.57/each

Specifications

Details

  • Main Ports
    1-1/16–12 UN-2B SAE O-Ring Ports - Side
  • Motor Type
    Fixed Displacement, High Pressure
  • Mount
    2-Bolt Flange (SAE-B)
  • Shaft Type
    13 Tooth 16/32 Spline - 1.62 in Shaft Ext.
  • Working Pressure
    5076 psi

Overview

Mfr description
74318-DAF PISTON MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought