Motion
AAJABBA00000A0B

DANFOSS HYDROSTATIC
AAJABBA00000A0B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 15 Tooth 16/32 Spline - 1.81 in Shaft Ext., 1-5/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #01187545
MFR #AAJABBA00000A0B
Price$3,456.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAJABBA00000A0B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 15 Tooth 16/32 Spline - 1.81 in Shaft Ext., 1-5/16–12 UN-2B SAE O-Ring Ports - Side, 2-Bolt Flange (SAE-B) Mount
MI ITEM #01187545
MFR #AAJABBA00000A0B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,456.97/each

Specifications

Dimensions

  • Overall Height
    136.7 mm
  • Overall Length
    253.4 mm
  • Overall Width
    174.8 mm
  • Torque
    2005 in

Details

  • Displacement
    2.48 in³/r
  • Drain Port
    3/4–16 UNF-2B SAE O-Ring Port - Upper Rear
  • Main Ports
    1-5/16–12 UN-2B SAE O-Ring Ports - Side
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Maximum Flow Rate
    40.6 gpm
  • Maximum Operating Pressure
    5366 psi
  • Motor Type
    Fixed Displacement, Medium Pressure
  • Mount
    2-Bolt Flange (SAE-B)
  • Series
    743
  • Shaft Type
    15 Tooth 16/32 Spline - 1.81 in Shaft Ext.
  • Working Pressure
    5076 psi

Overview

Mfr description
74318-DAG PISTON MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought