Motion
AAJAAEJ00000A0B

DANFOSS HYDROSTATIC
AAJAAEJ00000A0B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 1-5/16–12 UN-2B SAE O-Ring Ports - Rear
MI ITEM #01187568
MFR #AAJAAEJ00000A0B
Price$2,808.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAJAAEJ00000A0B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 1-5/16–12 UN-2B SAE O-Ring Ports - Rear
MI ITEM #01187568
MFR #AAJAAEJ00000A0B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,808.34/each

Specifications

Details

  • Displacement
    2.48 in³/r
  • Main Ports
    1-5/16–12 UN-2B SAE O-Ring Ports - Rear
  • Max Rpm
    3600 rpm
  • Motor Type
    Fixed Displacement, High Pressure

Overview

Mfr description
74318-DAP PISTON MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought