Motion
AAJAAJN0000000B

DANFOSS HYDROSTATIC
AAJAAJN0000000B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 7/8 in Straight w/ Key - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Rear, 2-Bolt Flange (SAE-B) Mount
Mi Item #01187586
MFR #AAJAAJN0000000B
Price$3,658.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
AAJAAJN0000000B

Fixed Displacement Piston Motor - 2.48 in³/r Displacment, 5076 psi, 7/8 in Straight w/ Key - 1.62 in Shaft Ext., 1-1/16–12 UN-2B SAE O-Ring Ports - Rear, 2-Bolt Flange (SAE-B) Mount
Mi Item #01187586
MFR #AAJAAJN0000000B

Mfr description
74318-DBC PISTON MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,658.87/each

Specifications

Details

  • Displacement
    2.48 in³/r
  • Finish
    Black
  • Main Ports
    1-1/16–12 UN-2B SAE O-Ring Ports - Rear
  • Max Rpm
    3600 rpm
  • Motor Type
    Fixed Displacement, High Pressure
  • Mount
    2-Bolt Flange (SAE-B)
  • Shaft Type
    7/8 in Straight w/ Key - 1.62 in Shaft Ext.
  • Working Pressure
    5076 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)