Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Piston Motor - 5.04 in³/r Displacment, 1-1/16–12 UN-2B SAE O-Ring Ports - Top, 2-Bolt Flange (SAE-BB) Mount
Mi Item #01187757
MFR #74624-DAB

Mfr description
74624-DAB MOTOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    134.1 mm
  • Overall Length
    220.8 mm
  • Overall Width
    174.8 mm
  • Torque
    1625 in

Details

  • Displacement
    5.04 in³/r
  • Drain Port
    9/16–18 UNF-2B SAE O-Ring Port - Upper Rear
  • Main Ports
    1-1/16–12 UN-2B SAE O-Ring Ports - Top
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1500 rpm
  • Maximum Flow Rate
    34.0 gpm
  • Maximum Operating Pressure
    5076 psi
  • Motor Type
    Fixed Displacement, Medium Pressure
  • Mount
    2-Bolt Flange (SAE-BB)
  • Series
    746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)