Overview
Mfr description
74624-DAE MOTOR
Specifications
- Motor TypeFixed Displacement, High Pressure
- Main Ports1-1/16–12 UN-2B SAE O-Ring Ports - Rear
- Shaft Type13 Tooth 16/32 Spline - 1.62 in Shaft Ext.
- Working Pressure3626 psi
- FinishPrimer Per Spec 209-13A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data