Motion
74644-DAJ
Fixed Displacement Piston Motor - 5.04 in³/r Displacment, 6092 psi, 1-1/8 in Straight w/ Key - 1.81 in Shaft Ext., 1 in SAE 4-Bolt Split Flange Port (Code 61), 2-Bolt Flange (SAE-BB) Mount
MI ITEM #01187823
MFR #74644-DAJ
List Price$3,433.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Piston Motor - 5.04 in³/r Displacment, 6092 psi, 1-1/8 in Straight w/ Key - 1.81 in Shaft Ext., 1 in SAE 4-Bolt Split Flange Port (Code 61), 2-Bolt Flange (SAE-BB) Mount
MI ITEM #01187823
MFR #74644-DAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,433.22/each for your price

Overview

Mfr description
74644-DAJ MOTOR

Specifications

  • Motor Type
    Fixed Displacement, Medium Pressure
  • Displacement
    5.04 in³/r
  • Main Ports
    1 in SAE 4-Bolt Split Flange Port (Code 61)
  • Mount
    2-Bolt Flange (SAE-BB)
  • Shaft Type
    1-1/8 in Straight w/ Key - 1.81 in Shaft Ext.
  • Drain Port
    9/16–18 UNF-2B SAE O-Ring Port - Upper Rear
  • Working Pressure
    6092 psi
  • Maximum Operating Pressure
    3625 psi
  • Torque
    1625 in
  • Maximum Flow Rate
    34.0 gpm
  • Finish
    Primer Blue
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1500 rpm
  • Series
    746
  • Overall Height
    134.1 mm
  • Overall Length
    300.2 mm
  • Overall Width
    174.8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought