Specifications
Dimensions
- Thread Size3/4 in
- Weight2.60 lb
Details
- Air Pressure5075 psi
- ConnectionNational Pipe Thread (NPT)
- ECCNEAR99
- Harmonization Code8430.49.8010
- Hot Oil Temperature248 °F
- Hydraulic FluidHydraulic Fluid|Water
- Manufacturer Catalog
- Rotary Union TypeWater / Air / Hydraulic Fluid
- RotationSwivel
- Series1700 Series
- Speed80 rpm
- Water Pressure5,075 psi
- Water Temperature248 °F
Overview
Mfr description
750791 ROTARY UNION
- A single acting thrust bearing permits slow rotation at high pressures.
- Corrosion resistant nickel plated steel construction.
- Equipped with a GR seal technology.
- High-pressure swivel ideal for use in hydraulic and pneumatic applications.