Motion
750792C
1700 Series 1 in. National Pipe Thread (NPT) High Pressure Swivel Nickel Plated Steel Rotary Union
Mi Item #01195094
MFR #750792C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700 Series 1 in. National Pipe Thread (NPT) High Pressure Swivel Nickel Plated Steel Rotary Union
Mi Item #01195094
MFR #750792C

Mfr description
750792 ROTARY UNION
  • A single acting thrust bearing permits slow rotation at high pressures.
  • Corrosion resistant nickel plated steel construction.
  • Equipped with a GR seal technology.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1 in
  • Weight
    3.06 lb

Details

  • Air Pressure
    5075 psi
  • Connection
    National Pipe Thread (NPT)
  • ECCN
    EAR99
  • Harmonization Code
    8430.49.8010
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Water / Air / Hydraulic Fluid
  • Rotation
    Swivel
  • Series
    1700 Series
  • Speed
    80 rpm
  • Water Pressure
    5,075 psi
  • Water Temperature
    248 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)