Motion
750803C
Rotary Union - 1900 Series Series, Water / Air / Hydraulic Fluid Type, 1-1/4 in Thread Size, NPT Connection, 100 rpm Speed
Mi Item #01195262
MFR #750803C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Union - 1900 Series Series, Water / Air / Hydraulic Fluid Type, 1-1/4 in Thread Size, NPT Connection, 100 rpm Speed
Mi Item #01195262
MFR #750803C

Mfr description
750803 ROTARY UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1-1/4 in

Details

  • Connection
    NPT
  • Rotary Union Type
    Water / Air / Hydraulic Fluid
  • Series
    1900 Series
  • Speed
    100 rpm
  • Steam Temperature
    248 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)