Motion
SU-10

WM BERG
SU-10

Spring Lock Washer, Size: 3/8", Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01226215
MFR #SU-10
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
SU-10

Spring Lock Washer, Size: 3/8", Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01226215
MFR #SU-10

Mfr description
SU-10 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Inner Diameter
    0.395 in
  • Maximum Outside Diameter
    0.7350 in
  • Outer Diameter
    0.735 in
  • Size
    3/8 in
  • Thickness
    0.0160 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Spring
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)