1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
SV-4
Spring Lock Washer, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #
01226245
MFR #
SV-4
Price
$3.05
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Lock Washers
WM BERG SV-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
SV-4
Spring Lock Washer, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #
01226245
MFR #
SV-4
Mfr description
SV-4 WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.05
/each
Add to Cart
Specifications
Dimensions
Inner Diameter
0.531 in
Maximum Outside Diameter
0.7340 in
Outer Diameter
0.734 in
Thickness
0.0090 in
Details
Finish Coating
Plain
Lock Washer Type
Spring
Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items