Motion
SV-7
Spring Lock Washer, Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01226251
MFR #SV-7
Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01226251
MFR #SV-7

Mfr description
SV-7 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.39/each

Specifications

Dimensions

  • Inner Diameter
    0.265 in
  • Maximum Outside Diameter
    0.3670 in
  • Outer Diameter
    0.367 in
  • Thickness
    0.0060 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Spring
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)