Motion
Z3-10

WM BERG
Z3-10

Split Ring Lock Washer, Size: #10, Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01249440
MFR #Z3-10
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
Z3-10

Split Ring Lock Washer, Size: #10, Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01249440
MFR #Z3-10

Mfr description
Z3-10 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Inner Diameter
    0.199 in
  • Outer Diameter
    0.327 in
  • Size
    #10
  • Thickness
    0.047 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Split Ring
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)