Motion
Z3-6
Split Ring Lock Washer, Size: #6, Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01249474
MFR #Z3-6
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Size: #6, Material: Stainless Steel, Finish/Coating: Plain
Mi Item #01249474
MFR #Z3-6

Mfr description
Z3-6 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Inner Diameter
    0.146 in
  • Maximum Outside Diameter
    0.2440 in
  • Outer Diameter
    0.244 in
  • Size
    #6
  • Thickness
    0.0310 in

Details

  • Finish Coating
    Plain
  • Lock Washer Type
    Split Ring
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)