Motion
Z4-12

WM BERG
Z4-12

Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Size: 1/4", Outer Diameter: 1/2"
Mi Item #01249541
MFR #Z4-12
Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
Z4-12

Flat Washer, Material: Stainless Steel, Finish/Coating: Plain, Size: 1/4", Outer Diameter: 1/2"
Mi Item #01249541
MFR #Z4-12

Mfr description
Z4-12 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.41/each

Specifications

Dimensions

  • Inner Diameter
    0.265 in
  • Outer Diameter
    1/2 in
  • Size
    1/4 in
  • Thickness
    0.063 in
  • Weight
    0.01 lbs

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)